Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 18w/41k replacement light bulb lamp
Mfr # CFL 18W/41K GREEN ENERGY
Zoro # G002756629
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 18
- Watts 18
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CFL 18W/41K GREEN ENERGY
- Zoro # G002756629
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 18 |
Watts | 18 |
Voltage | 120 |
Bulb Color Temp. | 4100 |
Description
Replacement for Green Energy CFL 18w/41k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- ILC Replacement for GE General Electric G.E F14w/t5/830/eco replacement light bulb lamp (F14W/T5/830/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Ft55w/2g11/50 replacement light bulb lamp (FT55W/2G11/50 OSRAM SYLVANIA)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- ILC Replacement for GE General Electric G.E F7bx827 replacement light bulb lamp, 2PK (F7BX827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Athalon Cf26dd/e/835/eco replacement light bulb lamp (CF26DD/E/835/ECO ATHALON)
- ILC Replacement for Light Bulb / Lamp F18t12/350bl replacement light bulb lamp (F18T12/350BL LIGHT BULB / LAMP)
- ILC Replacement for Philips Fb32t8/tl730/6/alto replacement light bulb lamp, 12PK (FB32T8/TL730/6/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs