Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 13w/27k T3 Spiral E26 Base replacement light bulb lamp
Mfr # CFL 13W/27K T3 SPIRAL E26 BASE GREEN ENERGY
Zoro # G802757246
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CFL 13W/27K T3 SPIRAL E26 BASE GREEN ENERGY
- Zoro # G802757246
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 13w/27k T3 Spiral E26 Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Linear Strip Fixture, 4 ft., 3500K (FSS440L835-UNV-DIM)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- ILC Replacement for GE General Electric G.E 50par36/wfl replacement light bulb lamp (50PAR36/WFL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Cf65el/twist/841 replacement light bulb lamp (CF65EL/TWIST/841 SYLVANIA)
- ILC Replacement for Feit Electric F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 FEIT ELECTRIC)
- ILC Replacement for PHILIPS 27242-7 36 Inches (27242-7 PHILIPS)
- ILC Replacement for Norman Lamps F20t12-bl replacement light bulb lamp (F20T12-BL NORMAN LAMPS)
- ILC Replacement for Damar Fc9t5/841 22 Watt replacement light bulb lamp (FC9T5/841 22 WATT DAMAR)
- ILC Replacement for Philips Fbo32/735/6/eco replacement light bulb lamp, 12PK (FBO32/735/6/ECO PHILIPS)
- ILC Replacement for Sylvania Fp14/835/eco replacement light bulb lamp, 2PK (FP14/835/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs