Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 13w/27k T2 Mini Spiral Coil-twist replacement light bulb lamp
Mfr # CFL 13W/27K T2 MINI SPIRAL COIL-TWIST GREEN EN
Zoro # G302763099
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CFL 13W/27K T2 MINI SPIRAL COIL-TWIST GREEN EN
- Zoro # G302763099
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 13w/27k T2 Mini Spiral Coil-twist replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX LED 4' Strip 5000 lumens Wide Lens 4000K 0-10V dim (4SNLED-LD5-50SL-LW-UNV-L840-CD1-U)
- TCP LED, 17W, DIM, 41KNFL HO, PAR38, Narrow Flood (LED17HOP38D41KNFL)
- GE LAMPS GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb (LU400/H/ECO)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- ILC Replacement for Utilitech 0008694 replacement light bulb lamp (0008694 UTILITECH)
- ILC Replacement for GE General Electric G.E F70w/t8/840 Plylx XL replacement light bulb lamp (F70W/T8/840 PLYLX XL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lights OF America Loa-9166b replacement light bulb lamp (LOA-9166B LIGHTS OF AMERICA)
- ILC Replacement for Sylvania 29729 replacement light bulb lamp, 2PK (29729 SYLVANIA)
- ILC Replacement for Duralamp Gr10q/4pin/38w/27k replacement light bulb lamp (GR10Q/4PIN/38W/27K DURALAMP)
- ILC Replacement for Flowtron Bf-130 replacement light bulb lamp (BF-130 FLOWTRON)
- ILC Replacement for Halco 109710 replacement light bulb lamp (109710 HALCO)
- Ilc Fluorescent Light Bulbs