Shop All Halogen Light Bulbs
Ilc
Replacement for Green Energy 62034 replacement light bulb lamp
Mfr # 62034 GREEN ENERGY
Zoro # G203200297
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Color Temp. 3400
- Voltage 21
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 62034 GREEN ENERGY
- Zoro # G203200297
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Color Temp. | 3400 |
Voltage | 21 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Green Energy 62034 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 4-Pack (LR21473-4PK)
- HALO Sld6 Led (SLD612935WH)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- ILC Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp (100Q/CL-120V 1H PHILIPS)
- ILC Replacement for Light Bulb / Lamp 75par30/h/nfl/30 replacement light bulb lamp (75PAR30/H/NFL/30 LIGHT BULB / LAMP)
- ILC Replacement for Ushio 1000014 replacement light bulb lamp (1000014 USHIO)
- ILC Replacement for GE General Electric G.E Acg-141c3 150w 21V replacement light bulb lamp (ACG-141C3 150W 21V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S1914 replacement light bulb lamp (S1914 SATCO)
- ILC Replacement for L & E Cycs 1000w replacement light bulb lamp (CYCS 1000W L & E)
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs