Shop All HID Light Bulbs
Ilc
Replacement for Green Energy 53par30/nfl/120v 1X replacement light bulb lamp
Mfr # 53PAR30/NFL/120V 1X GREEN ENERGY
Zoro # G502802284
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2900
- Voltage 120
- Bulb Shape PAR30
- Watts 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 53PAR30/NFL/120V 1X GREEN ENERGY
- Zoro # G502802284
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2900 |
Voltage | 120 |
Bulb Shape | PAR30 |
Watts | 53 |
Description
Replacement for Green Energy 53par30/nfl/120v 1X replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 115V, SG20-115RG (60-5467)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M40D-G7)
- MILWAUKEE TOOL REDLITHIUM USB BEACON Hard Hat Safety Light, 600 Lumens, Rechargeable, 30 Hour Max Run Time (2116-21)
- ILC Replacement for Philips Mhc100/u/m/4k replacement light bulb lamp (MHC100/U/M/4K PHILIPS)
- ILC Replacement for Osram Sylvania Lu150/55/med replacement light bulb lamp (LU150/55/MED OSRAM SYLVANIA)
- ILC Replacement for Becton Dickinson 51-30012-00 replacement light bulb lamp (51-30012-00 BECTON DICKINSON)
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- ILC Replacement for Venture Lighting MH 400w/u replacement light bulb lamp (MH 400W/U VENTURE LIGHTING)
- ILC Replacement for Martin Professional MAC 700 replacement light bulb lamp (MAC 700 MARTIN PROFESSIONAL)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- Ilc HID Light Bulbs