Shop All LED Light Bulbs
Ilc
Replacement for Green Energy 37146 LED Replacement replacement light bulb lamp
Mfr # 37146 LED REPLACEMENT GREEN ENERGY
Zoro # G602914092
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Color Temperature 3500
- Wattage Equivalency 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 37146 LED REPLACEMENT GREEN ENERGY
- Zoro # G602914092
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Color Temperature | 3500 |
Wattage Equivalency | 6 |
Description
Replacement for Green Energy 37146 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 67501 replacement light bulb lamp (67501 SYLVANIA)
- ETI Flushmount, 16" (54437511)
- EVOLVE General Purpose Floodlight, 9700 lm (93315245)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- ILC Replacement For EIKO, LED9W4PV835DRG7 (LED9W4PV/835DR-G7)
- ILC Replacement for Eiko Led-194-r replacement light bulb lamp (LED-194-R EIKO)
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- ILC Replacement for Norman Lamps F206cg-6v replacement light bulb lamp (F206CG-6V NORMAN LAMPS)
- ILC Replacement For SATCO S11256 (S11256)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-840-DX2 25PK (KT-LED25T8-48G-840-DX2)
- Ilc LED Light Bulbs