Shop All HID Light Bulbs
Ilc
Replacement for Green Energy 24010-lc replacement light bulb lamp
Mfr # 24010-LC GREEN ENERGY
Zoro # G403025980
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape PAR30
- Watts 35
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 24010-LC GREEN ENERGY
- Zoro # G403025980
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | PAR30 |
Watts | 35 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Green Energy 24010-lc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLZP02)
- ILC Replacement for Damar Hs85sl/5k E40 277v replacement light bulb lamp (HS85SL/5K E40 277V DAMAR)
- ILC Replacement for Light Bulb / Lamp C150s55/d/m replacement light bulb lamp (C150S55/D/M LIGHT BULB / LAMP)
- ILC Replacement for Green Energy Lu70/med/ed17 replacement light bulb lamp (LU70/MED/ED17 GREEN ENERGY)
- ILC Replacement For HIKARI XN 12V 10W G4 XENON KRYPTON BI PIN G4 GZX4 2PK (2PAK:WX-SLTT-3)
- ILC Replacement for Venture Lighting Mh100w/u/ps/3k replacement light bulb lamp (MH100W/U/PS/3K VENTURE LIGHTING)
- ILC Replacement for Olec L1250 replacement light bulb lamp (L1250 OLEC)
- ILC Replacement for GE General Electric G.E 44056 replacement light bulb lamp (44056 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 42367-3 replacement light bulb lamp (42367-3 PHILIPS)
- Ilc HID Light Bulbs