Shop All HID Light Bulbs
Ilc
Replacement for Green Energy 20124-gel replacement light bulb lamp
Mfr # 20124-GEL GREEN ENERGY
Zoro # G403025706
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Watts 400
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20124-GEL GREEN ENERGY
- Zoro # G403025706
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Watts | 400 |
Bulb Color Temp. | 4000 |
Description
Replacement for Green Energy 20124-gel replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast (GE-260-IS-MV-N)
- HALO Ot403P Oversized Trim Ring (OT403P)
- ILC Replacement for Lumenarc Lu250/s50 replacement light bulb lamp (LU250/S50 LUMENARC)
- DORCY Ultra HD Series 180L USB Rechargeable Pen Light (41-4341)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/v/ed28/uvs/ps/740 replacement light bulb lamp (MP 400W/V/ED28/UVS/PS/740 BATTERIES AND LIGHT BUL)
- ILC Replacement for LUMENARC LU400/S51 (LU400/S51 LUMENARC)
- ILC Replacement For SYLVANIA MC70T6UG12830 (WW-7R0F-9)
- ILC Replacement for Philips C150s55/alto NC HPS replacement light bulb lamp (C150S55/ALTO NC HPS PHILIPS)
- ILC Replacement for Osram Sylvania 64474 replacement light bulb lamp (64474 OSRAM SYLVANIA)
- ILC Replacement for Philips 31965-7 replacement light bulb lamp, 2PK (31965-7 PHILIPS)
- ILC Replacement for Philips Cdm-r Elite 35W 930 MED Par20 replacement light bulb lamp (CDM-R ELITE 35W 930 MED PAR20 PHILIPS)
- Ilc HID Light Bulbs