Shop All LED Light Bulbs
Ilc
Replacement for Green Energy 11127-wb Green LED Replacement replacement light bulb lamp
Mfr # 11127-WB GREEN LED REPLACEMENT GREEN ENERGY
Zoro # G002863303
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 11127-WB GREEN LED REPLACEMENT GREEN ENERGY
- Zoro # G002863303
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Green Energy 11127-wb Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular Clear LED Spot Light (1492190)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- DESIGNERS FOUNTAIN Westin 31in 4-Light Brushed Gold Modern Industrial Indoor Vanity Light with Clear Glass Shades (95704-BG)
- MILLENNIUM Goose Neck (RGN30-SB)
- ILC Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Halco Jc10/1ww/ba15s/led (JC10/1WW/BA15S/LED HALCO)
- ILC Replacement for Satco S9039 replacement light bulb lamp (S9039 SATCO)
- ILC Replacement for Bulbrite 774146 replacement light bulb lamp (774146 BULBRITE)
- ILC Replacement For Led, Fcl40 Daylight Led (FCL40 DAYLIGHT LED)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40765)
- Ilc LED Light Bulbs