Shop All HID Light Bulbs
Ilc
Replacement for Green Energy 10464-gel replacement light bulb lamp
Mfr # 10464-GEL GREEN ENERGY
Zoro # G802818961
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2900
- Bulb Shape PAR38
- Watts 72
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 10464-GEL GREEN ENERGY
- Zoro # G802818961
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2900 |
Bulb Shape | PAR38 |
Watts | 72 |
Voltage | 120 |
Description
Replacement for Green Energy 10464-gel replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- RAYOVAC LED Aluminum Flashlight, 3 AAA Batteries (Included), Black (RN3AAA-BA)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- ILC Replacement for Philips C70s62 replacement light bulb lamp (C70S62 PHILIPS)
- ILC Replacement for Philips Mh1000/u/bt37 replacement light bulb lamp (MH1000/U/BT37 PHILIPS)
- ILC Replacement for Halco Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 HALCO)
- ILC Replacement for Norman Lamps Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 NORMAN LAMPS)
- ILC Replacement for Plusrite 53par30/irh/sp/120 replacement light bulb lamp (53PAR30/IRH/SP/120 PLUSRITE)
- ILC Replacement for Westinghouse 37027 replacement light bulb lamp (37027 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 38par20h/sp10 replacement light bulb lamp (38PAR20H/SP10 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs