Shop All HID Light Bulbs
Ilc
Replacement for Green Energy 10463-gel replacement light bulb lamp
Mfr # 10463-GEL GREEN ENERGY
Zoro # G802818893
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Watts 72
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 10463-GEL GREEN ENERGY
- Zoro # G802818893
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR38 |
Watts | 72 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Description
Replacement for Green Energy 10463-gel replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 65046 replacement light bulb lamp (65046 HALCO)
- PELICAN Industrial Penlight, ABS, Black, 139lm (1970)
- ILC Replacement for Light Bulb / Lamp U22030-01 replacement light bulb lamp (U22030-01 LIGHT BULB / LAMP)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- ILC Replacement for Regent Nh2000 replacement light bulb lamp (NH2000 REGENT)
- ILC Replacement for Tungsram Lu100/tu replacement light bulb lamp (LU100/TU TUNGSRAM)
- ILC Replacement for Halco Mp150/c/u/med/ps replacement light bulb lamp (MP150/C/U/MED/PS HALCO)
- ILC Replacement For SATCO S1937 HID HIGH INTENSITY DISCHARGE MERCURY BT SHAPE 2PK (2PAK:WW-4XT1-8)
- ILC Replacement for Sylvania 64162 replacement light bulb lamp (64162 SYLVANIA)
- ILC Replacement for Spectronics 100s/m-pql replacement light bulb lamp (100S/M-PQL SPECTRONICS)
- ILC Replacement for Philips 53par30s/evp/sp10 replacement light bulb lamp (53PAR30S/EVP/SP10 PHILIPS)
- Ilc HID Light Bulbs