Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 97743 replacement light bulb lamp
Mfr # 97743 GREEN CREATIVE
Zoro # G202829383
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10.5
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 97743 GREEN CREATIVE
- Zoro # G202829383
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10.5 |
Color Temperature | 4100 |
Description
Replacement for Green Creative 97743 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 250W HPS 120/277/347V-AC BALLAST (LU250/TRI)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- ELCO LIGHTING Current Limiter Track Accessory (EP840W-7A)
- ILC Replacement for Bulbrite Fb32/741k LED Replacement replacement light bulb lamp (FB32/741K LED REPLACEMENT BULBRITE)
- ILC Replacement For SATCO S39915 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CS-7)
- ILC Replacement for Bulbrite 770513 replacement light bulb lamp (770513 BULBRITE)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- ILC Replacement for Micro Lites 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT MICRO LITES)
- ILC Replacement for Philips 20483-4 LED Replacement replacement light bulb lamp (20483-4 LED REPLACEMENT PHILIPS)
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- Ilc LED Light Bulbs