Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 8t8/2f/830/dir replacement light bulb lamp
Mfr # 8T8/2F/830/DIR GREEN CREATIVE
Zoro # G902829102
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3000
- Wattage Equivalency 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 8T8/2F/830/DIR GREEN CREATIVE
- Zoro # G902829102
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3000 |
Wattage Equivalency | 10.5 |
Description
Replacement for Green Creative 8t8/2f/830/dir replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 30W, 5000K (ASD-SFL3050)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- ILB GOLD Bulb, LED Shape Chandelier, Plt-11048-10Pk, 2PK (PLT-11048-10PK)
- ILC Replacement for Norman Lamps L18w/840 LED Replacement replacement light bulb lamp (L18W/840 LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement for Zoro 2ekt7 White LED Replacement replacement light bulb lamp (2EKT7 WHITE LED REPLACEMENT ZORO)
- ILC Replacement for Green Creative 16109 replacement light bulb lamp (16109 GREEN CREATIVE)
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- ILC Replacement for Eiko Led-12-festoon-w replacement light bulb lamp (LED-12-FESTOON-W EIKO)
- ILC Replacement for LED 7413252 replacement light bulb lamp (7413252 LED)
- FEIT ELECTRIC Led A19 E26 Sw 25W 4Pk (A250/82710KLED4)
- Ilc LED Light Bulbs