Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp
Mfr # 7PAR20G4DIM/927FL40 GREEN CREATIVE
Zoro # G202829260
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 8
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 7PAR20G4DIM/927FL40 GREEN CREATIVE
- Zoro # G202829260
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 8 |
Color Temperature | 2700 |
Wattage Equivalency | 8 |
Description
Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 133531 replacement light bulb lamp (133531 OSRAM SYLVANIA)
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- ILC Replacement For LIGHT BULB LAMP KULKA 541 2PK (2PAK:WX-ETYA-9)
- ILC Replacement for Light Bulb / Lamp Dcb1887wc8nw-250v/5-dp-i replacement light bulb lamp (DCB1887WC8NW-250V/5-DP-I LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Led15a21/dim/o/827/g4 replacement light bulb lamp (LED15A21/DIM/O/827/G4 OSRAM SYLVANIA)
- ILC Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp (GBF/FR LED REPLACEMENT EIKO)
- ILC Replacement for Eiko 31293107572 replacement light bulb lamp (31293107572 EIKO)
- ILC Replacement for Magnaflux 625550 LED Replacement replacement light bulb lamp (625550 LED REPLACEMENT MAGNAFLUX)
- ILC Chevrolet/Chevy Silverado 1500 V8 6.0l 615cca Hybrid License Plate 2011 Green LED light bulb lamp (SILVERADO 1500 V8 6.0L 615CCA HYBRID LICENSE PLAT)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-840/MF22/G/4P 10/1)
- Ilc LED Light Bulbs