Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 6gu10g4dim/830fl36 replacement light bulb lamp
Mfr # 6GU10G4DIM/830FL36 GREEN CREATIVE
Zoro # G702829111
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 120
- Watts 7
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6GU10G4DIM/830FL36 GREEN CREATIVE
- Zoro # G702829111
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 3000 |
Wattage Equivalency | 7 |
Description
Replacement for Green Creative 6gu10g4dim/830fl36 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W S14 ND 3000K E26, Frost, Sign Bulb (LED5E26S1430KF)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX35)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD 12-24VDC NAPLUG W/USB PORT (EW2461)
- ILC Replacement For SATCO S29917 (S29917)
- ILC Replacement for LED Led12mbb-acdc replacement light bulb lamp (LED12MBB-ACDC LED)
- ILC Replacement For EIKO 31293111296 (31293111296)
- ILC Replacement For HALCO 85074 (85074)
- ILC Replacement for Light Bulb / Lamp 43055atr replacement light bulb lamp (43055ATR LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 21777 LED Replacement replacement light bulb lamp (21777 LED REPLACEMENT SYLVANIA)
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21296)
- Ilc LED Light Bulbs