Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp
Mfr # 17A21G4DIM/840 GREEN CREATIVE
Zoro # G802829066
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 17A21G4DIM/840 GREEN CREATIVE
- Zoro # G802829066
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 18 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecco 6220a Replacement Strobe (6220A REPLACEMENT STROBE ECCO)
- METALUX Vt Rpl Lns For Vt2 Ser, 4' (VT2-4DR-U)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- ILC Replacement For SATCO S12401 (S12401)
- ILC Replacement For LIGHT BULB LAMP LEDBLUEC7FACETED120130V LED SHAPE C7 2PK (2PAK:WX-EU0S-6)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 LED Replacement replacement light bulb lamp (28-6019-2 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Satco S9314 replacement light bulb lamp (S9314 SATCO)
- ILC Replacement For SATCO S29548 (S29548)
- ILC Replacement for Bulbrite 774008 replacement light bulb lamp (774008 BULBRITE)
- FEIT ELECTRIC BULB LED 1100 LUMEN 5000K DIMABLE (OM75DM/950CA)
- Ilc LED Light Bulbs