Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp
Mfr # 12A19G4DIM/840 GREEN CREATIVE
Zoro # G302828569
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 13
- Wattage Equivalency 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12A19G4DIM/840 GREEN CREATIVE
- Zoro # G302828569
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 13 |
Wattage Equivalency | 13 |
Color Temperature | 4100 |
Description
Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Rechargeable Led 800 lm (KE-FL1065)
- BIG BEAM Battery, Lead Calcium, 6V, 7Ah, Faston (S68)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21361)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 41K (L9A19D1541K)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- ILC Replacement For SATCO S22240 (S22240)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- ILC Replacement for Eiko 08899 replacement light bulb lamp (08899 EIKO)
- ILC Replacement for Green Creative 9a19dim/830/gu24 replacement light bulb lamp (9A19DIM/830/GU24 GREEN CREATIVE)
- SATCO Bulb, CFL, 23W, T2, GU24 Base, Spirals CFL (S8210)
- Ilc LED Light Bulbs