Shop All Fluorescent Light Bulbs
Ilc
Replacement for Grainger 6xt97 replacement light bulb lamp
Mfr # 6XT97 GRAINGER
Zoro # G602797398
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6XT97 GRAINGER
- Zoro # G602797398
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Grainger 6xt97 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4000ew)
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- KEYSTONE T12 Electronic Ballast, KTEB-2110-UV-TP-PIC (KTEB-2110-UV-TP-PIC)
- ILC Replacement for Eiko 06277 replacement light bulb lamp (06277 EIKO)
- ILC Replacement for Sylvania 22223 replacement light bulb lamp, 30PK (22223 SYLVANIA)
- ILC Replacement for PHILIPS PL-T 42W/41 (PL-T 42W/41 PHILIPS)
- ILC Replacement for Panasonic Fv-15vql6 replacement light bulb lamp (FV-15VQL6 PANASONIC)
- ILC Replacement for Stinger / Dejay B7000 replacement light bulb lamp (B7000 STINGER / DEJAY)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- ILC Replacement for Flowtron Fc-7600 replacement light bulb lamp (FC-7600 FLOWTRON)
- Ilc Fluorescent Light Bulbs