Shop All Halogen Light Bulbs
Ilc
Replacement for Grainger 6vn87 replacement light bulb lamp
Mfr # 6VN87 GRAINGER
Zoro # G003212285
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 750
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6VN87 GRAINGER
- Zoro # G003212285
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Watts | 750 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Description
Replacement for Grainger 6vn87 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO)
- VISION-LUXO A Edge Mount Bracket, Gray (60001LG)
- MAXIM LIGHTING 120V Control Dimmer Tuner Hard Wire or Plug In (88960BK)
- ILC Replacement for Sylvania 58737 replacement light bulb lamp (58737 SYLVANIA)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- ILC Replacement for GE General Electric G.E 23718 replacement light bulb lamp (23718 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Mckesson 81-18100 replacement light bulb lamp (81-18100 MCKESSON)
- ILC Replacement for Philips 77241 replacement light bulb lamp (77241 PHILIPS)
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- ILC Replacement for Welch Allyn 44100 replacement light bulb lamp (44100 WELCH ALLYN)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- Ilc Halogen Light Bulbs