Shop All Decorative Light Bulbs
Ilc
Replacement for GRAINGER 6V088
Mfr # 6V088 GRAINGER
Zoro # G302964748
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 40
- Bulb Shape B10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6V088 GRAINGER
- Zoro # G302964748
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 40 |
Bulb Shape | B10 |
Description
Replacement for GRAINGER 6V088 Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED PL GU24 5000K 725Ls 50000 Hours 120' Beam spread 120- (S8749)
- ILC Replacement for Sunpak DRA 120v 300w replacement light bulb lamp (DRA 120V 300W SUNPAK)
- COAST CUTLERY LED Headlamp, Dual Color, 540 lm (FL85)
- PROGRESS LIGHTING 5" Recessed Step Baffle Trim for 5" Housing P851-ICAT (P868-28)
- ILC Replacement for Bulbrite 132506 replacement light bulb lamp (132506 BULBRITE)
- ILC Replacement for Bulbrite 134018 replacement light bulb lamp (134018 BULBRITE)
- ILC Replacement for Westinghouse 03675 replacement light bulb lamp, 4PK (03675 WESTINGHOUSE)
- ILC Replacement for Bulbrite 144020 replacement light bulb lamp (144020 BULBRITE)
- ILC Replacement for GE GENERAL ELECTRIC G.E 15778 (15778 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 60cfc/32/3 replacement light bulb lamp, 2PK (60CFC/32/3 BULBRITE)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 120V (S3447)
- Ilc Decorative Light Bulbs