Shop All Incandescent Light Bulbs
Ilc
Replacement for Grainger 5v511 replacement light bulb lamp
Mfr # 5V511 GRAINGER
Zoro # G803022190
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type SCREW TERMINALS
- Watts 300
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 5V511 GRAINGER
- Zoro # G803022190
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR56 |
Bulb Base Type | SCREW TERMINALS |
Watts | 300 |
Voltage | 12 |
Description
Replacement for Grainger 5v511 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8/ADV841, 4100K, PK30 (46548)
- ILC Replacement for Philips 300m/ps30 120-130v replacement light bulb lamp (300M/PS30 120-130V PHILIPS)
- METALUX Cz 2X4 Rbfacrln, 5000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-50-UNV-L835-CD1-U)
- 1STSOURCE PRODUCTS 6" Round Pole Cap (86-00024)
- ILC Replacement for GE General Electric G.E 40a/34wm 120v replacement light bulb lamp, 4PK (40A/34WM 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- ILC Replacement for Altman 14-inch Scoop replacement light bulb lamp (14-INCH SCOOP ALTMAN)
- ILC Replacement for Bulbrite 25a19f/12 replacement light bulb lamp, 2PK (25A19F/12 BULBRITE)
- ILC Replacement for Satco S5001 replacement light bulb lamp (S5001 SATCO)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Norman Lamps 50a19/fr-34v replacement light bulb lamp (50A19/FR-34V NORMAN LAMPS)
- Ilc Incandescent Light Bulbs