Shop All Incandescent Light Bulbs
Ilc
Replacement for Grainger 5v072 replacement light bulb lamp
Mfr # 5V072 GRAINGER
Zoro # G503021912
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS40
- Bulb Base Type P40S MOGUL PREFOCUS
- Watts 620
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 5V072 GRAINGER
- Zoro # G503021912
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS40 |
Bulb Base Type | P40S MOGUL PREFOCUS |
Watts | 620 |
Voltage | 120 |
Description
Replacement for Grainger 5v072 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Flashlight Tactical Led 1000L (12106)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 22022 lm (RSX2 LED P3 40K R4 MVOLT SPA DDBXD)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 4 (FLTORCH4-B)
- ILC Replacement for GE General Electric G.E 13744 replacement light bulb lamp (13744 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumapro 4v455 replacement light bulb lamp, 2PK (4V455 LUMAPRO)
- ILC Replacement for Donar 300par56/wfl-120v replacement light bulb lamp (300PAR56/WFL-120V DONAR)
- ILC Replacement for Hikari 480v/3650w/s replacement light bulb lamp (480V/3650W/S HIKARI)
- ILC Replacement for Osram Sylvania 50a21 34V replacement light bulb lamp (50A21 34V OSRAM SYLVANIA)
- ILC Replacement For BATTERIES AND LIGHT BULBS 4440 (WW-LAL6-9)
- ILC Replacement for Osram Sylvania Par56 12V 300w replacement light bulb lamp (PAR56 12V 300W OSRAM SYLVANIA)
- Ilc Incandescent Light Bulbs