Shop All Incandescent Light Bulbs
Ilc
Replacement for GRAINGER 4WW21
Mfr # 4WW21 GRAINGER
Zoro # G403020527
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 65
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 4WW21 GRAINGER
- Zoro # G403020527
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 65 |
Voltage | 130 |
Description
Replacement for GRAINGER 4WW21 Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- FEIT ELECTRIC PAR 38 E26 Medium LED Bulb Purple 90 Watt Equivalence 1 pk, 4PK (PAR38/P10KLEDBX)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- ILC Replacement for Light Bulb / Lamp 100a23/cl 130v replacement light bulb lamp (100A23/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 21215 replacement light bulb lamp (21215 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 45r20/ll replacement light bulb lamp, 2PK (45R20/LL PHILIPS)
- ILC Replacement for Wagner 4409 replacement light bulb lamp (4409 WAGNER)
- ILC Replacement for Lava Lite 14.5 Inches / 20 OZ. replacement light bulb lamp (14.5` / 20 OZ. LAVA LITE)
- ILC Replacement For LIGHT BULB LAMP 8838X (WW-2YY9-7)
- ILC Replacement for Light Bulb / Lamp 6V 18W W/clear Window Silver Bulb replacement light bulb lamp (6V 18W W/CLEAR WINDOW SILVER BULB LIGHT BULB / LA)
- Ilc Incandescent Light Bulbs