Shop All Halogen Light Bulbs
Ilc
Replacement for Grainger 4v630 replacement light bulb lamp
Mfr # 4V630 GRAINGER
Zoro # G503020304
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 SKIRTED -1.5" METAL SKIRT
- Bulb Shape PAR38
- Watts 175
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4V630 GRAINGER
- Zoro # G503020304
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 SKIRTED -1.5" METAL SKIRT |
Bulb Shape | PAR38 |
Watts | 175 |
Voltage | 120 |
Description
Replacement for Grainger 4v630 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- ILC Replacement for GE GENERAL ELECTRIC G.E F9BX/835/ECO (F9BX/835/ECO GE GENERAL ELECTRIC G.E)
- LIGHTOLIER Round Trim (L4RBW)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp (Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL (K14/Q100 120V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for High Q Altair SA replacement light bulb lamp (ALTAIR SA HIGH Q)
- ILC Replacement for Furnlite Fc-910 replacement light bulb lamp (FC-910 FURNLITE)
- ILC Replacement for Eiko 150bt15/h/w replacement light bulb lamp (150BT15/H/W EIKO)
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- ILC Replacement for Unico S-2150-515 Tungsten Halogen Bulb replacement light bulb lamp (S-2150-515 TUNGSTEN HALOGEN BULB UNICO)
- Ilc Halogen Light Bulbs