Shop All HID Light Bulbs
Ilc
Replacement for Grainger 4v604 replacement light bulb lamp
Mfr # 4V604 GRAINGER
Zoro # G603020013
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 8550
- Bulb Shape BD17
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4V604 GRAINGER
- Zoro # G603020013
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 8550 |
Bulb Shape | BD17 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Description
Replacement for Grainger 4v604 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 DL 60W 24PK (A80085010KLDP24)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M400120Ac4M (M400120AC4M)
- STREAMLIGHT Led Industrial Handheld Flashlight, 163 (91657)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- ILC Replacement for Plantmax Px-lu220/mh replacement light bulb lamp (PX-LU220/MH PLANTMAX)
- ILC Replacement for Coleman Lantern Bulb replacement light bulb lamp, 10PK (LANTERN BULB COLEMAN)
- ILC Replacement for Osram Sylvania 64842 replacement light bulb lamp (64842 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 38par20/hal/fl25 120v replacement light bulb lamp (38PAR20/HAL/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Cdm-t 35w/942 G12 replacement light bulb lamp (CDM-T 35W/942 G12 PHILIPS)
- Ilc HID Light Bulbs