Shop All LED Light Bulbs
Ilc
Replacement for Grainger 4pl15 LED Replacement replacement light bulb lamp
Mfr # 4PL15 LED REPLACEMENT GRAINGER
Zoro # G302827920
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4PL15 LED REPLACEMENT GRAINGER
- Zoro # G302827920
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10 |
Color Temperature | 3500 |
Description
Replacement for Grainger 4pl15 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt (S11491)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- ZAFFERANO TABLE LAMP BLACK 185LM (LD0650D4)
- MAXSA INNOVATIONS Anywhere Light in Bronze (40252)
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- ILC Replacement for Damar 38796a replacement light bulb lamp (38796A DAMAR)
- ILC Replacement for Eiko 10228 replacement light bulb lamp (10228 EIKO)
- ILC Replacement for Osram Sylvania Led9br30/dim/827/g2 replacement light bulb lamp (LED9BR30/DIM/827/G2 OSRAM SYLVANIA)
- ILC Replacement for Halco Par20fl7/850/eco2/led replacement light bulb lamp (PAR20FL7/850/ECO2/LED HALCO)
- ILC Replacement for LED Lt25-21sww-ba15d replacement light bulb lamp (LT25-21SWW-BA15D LED)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- Ilc LED Light Bulbs