Shop All Fluorescent Light Bulbs
Ilc
Replacement for GRAINGER 4HY86
Mfr # 4HY86 GRAINGER
Zoro # G502801195
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 4HY86 GRAINGER
- Zoro # G502801195
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- MILWAUKEE TOOL Replacement Bulb, F/14.4V Work Lights, PK2 (49-81-0020)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BL)
- ILC Replacement for Philips F54w/t5/841/eco replacement light bulb lamp, 25PK (F54W/T5/841/ECO PHILIPS)
- ILC Replacement for Philips Pl-c 13w/827 replacement light bulb lamp (PL-C 13W/827 PHILIPS)
- ILC Replacement for Orbitec F15 T8 BLG replacement light bulb lamp (F15 T8 BLG ORBITEC)
- ILC Replacement for Osram Sylvania 21277 replacement light bulb lamp, 2PK (21277 OSRAM SYLVANIA)
- ILC Replacement For PHILIPS PLT18W354P 4PIN FLUORESCENTCFL TRIPLE TWIN4 PIN 2PK (2PAK:WW-4DX3-1)
- ILC Replacement for Satco F25t8/350bl/18in replacement light bulb lamp (F25T8/350BL/18IN SATCO)
- LEVITON FLUORESCENT LAMPS T8 MED FLUOR LMPHLDR SLIDE ON MNT SHNT (23662-OSL)
- Ilc Fluorescent Light Bulbs