Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for GRAINGER 3EHJ8
Mfr # 3EHJ8 GRAINGER
Zoro # G402826823
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3EHJ8 GRAINGER
- Zoro # G402826823
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for GRAINGER 3EHJ8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER PRODUCTS Carburetor Repair Kit, 15323C (15323C)
- UWS Crossover Truck Tool Box, 54", TBS-54-BLK (TBS-54-BLK)
- GROTE Automotive Clamp Terminal, 6-2/0G, PK10 (84-9671)
- MAYHEW Progrip Hose Pick Set, 6 Pc (13097)
- ILC Replacement for Zoro 2fmh4 replacement light bulb lamp, 10PK (2FMH4 ZORO)
- ILC Replacement For LIGHT BULB LAMP SR24VC AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-395G-0)
- ILC Replacement for Sylvania UPC 046135560866 replacement light bulb lamp (UPC 046135560866 SYLVANIA)
- ILC Replacement For SYLVANIA 657 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-7K7L-4)
- ILC Replacement For SATCO 9WPLVLED850DR4P (9WPLV/LED/850/DR/4P)
- ILC Replacement for GE General Electric G.E 881 (h27w/2) replacement light bulb lamp (881 (H27W/2) GE GENERAL ELECTRIC G.E)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- Ilc Vehicle Bulbs & Lenses