Shop All Halogen Light Bulbs
Ilc
Replacement for Grainger 3dyh1 replacement light bulb lamp
Mfr # 3DYH1 GRAINGER
Zoro # G402957336
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape AR70
- Voltage 12
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3DYH1 GRAINGER
- Zoro # G402957336
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | AR70 |
Voltage | 12 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 50 |
Description
Replacement for Grainger 3dyh1 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75T4/Cl-120V-Gy8, 2PK (Q75T4/CL-120V-GY8)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- LUMAPRO LUMAPRO 4W, B3 1/2 Miniature Incandescent Light Bulb (PR18-1PK)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Q71mr16c/cg40-12v replacement light bulb lamp (Q71MR16C/CG40-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V SYLVANIA)
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- ILC Replacement for Philips H11-55w replacement light bulb lamp (H11-55W PHILIPS)
- ILC Replacement For FEIT ELECTRIC BPXNBAB2 (BPXNBAB/2)
- ILC Replacement for Shimadzu Uvmini-1240 Halogen Light replacement light bulb lamp (UVMINI-1240 HALOGEN LIGHT SHIMADZU)
- Ilc Halogen Light Bulbs