Shop All Decorative Light Bulbs
Ilc
Replacement for GRAINGER 3BA96
Mfr # 3BA96 GRAINGER
Zoro # G502951883
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
- Bulb Shape B10
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3BA96 GRAINGER
- Zoro # G502951883
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Voltage | 120 |
Bulb Shape | B10 |
Watts | 40 |
Description
Replacement for GRAINGER 3BA96 Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (RSLJ57B)
- ACCESS LIGHTING Sherry, Glass Shade, Amber Glass (969ST-AMB)
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- ILC Replacement for Sylvania 50mr16/fl40 replacement light bulb lamp (50MR16/FL40 SYLVANIA)
- ILC Replacement for Satco S3415 replacement light bulb lamp (S3415 SATCO)
- ILC Replacement for Bulbrite 136020 replacement light bulb lamp (136020 BULBRITE)
- ILC Replacement for Hatco GLO RAY Food Warmer replacement light bulb lamp (GLO RAY FOOD WARMER HATCO)
- ILC Replacement for Philips Bc60f15/cl/ll replacement light bulb lamp (BC60F15/CL/LL PHILIPS)
- ILC Replacement for Westinghouse 40b11/cd2 replacement light bulb lamp, 4PK (40B11/CD2 WESTINGHOUSE)
- ILC Replacement for Westinghouse 030250 replacement light bulb lamp (030250 WESTINGHOUSE)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- Ilc Decorative Light Bulbs