Shop All HID Light Bulbs
Ilc
Replacement for Grainger 2vad5 replacement light bulb lamp
Mfr # 2VAD5 GRAINGER
Zoro # G503025866
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Color Temp. 2000
- Bulb Shape ED23
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2VAD5 GRAINGER
- Zoro # G503025866
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Color Temp. | 2000 |
Bulb Shape | ED23 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 120 |
Description
Replacement for Grainger 2vad5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR30 E26 BW 75W 2PK (PAR30LDM/930CA2)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- LITHONIA LIGHTING Replacement Ni-Cad Battery for EU2 LED (ELB B001)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E40-G2)
- ILC Replacement for Venture Lighting Mh-de 250w/4k/fc2 replacement light bulb lamp (MH-DE 250W/4K/FC2 VENTURE LIGHTING)
- ILC Replacement for PEC T2-1/4 12V 8W replacement light bulb lamp (T2-1/4 12V 8W PEC)
- ILC Replacement for Christie DS Plus 6K Bare Lamp Only replacement light bulb lamp (DS PLUS 6K BARE LAMP ONLY CHRISTIE)
- ILC Replacement for Zeiss 38-16-23 replacement light bulb lamp (38-16-23 ZEISS)
- ILC Replacement for Sylvania M400/u/rp replacement light bulb lamp (M400/U/RP SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Wb-921-x replacement light bulb lamp (WB-921-X LIGHT BULB / LAMP)
- ILC Replacement for Sylvania HTI 1200w/d7/60 Sharxs Bulk replacement light bulb lamp (HTI 1200W/D7/60 SHARXS BULK SYLVANIA)
- Ilc HID Light Bulbs