Shop All Halogen Light Bulbs
Ilc
Replacement for Grainger 2v701 replacement light bulb lamp
Mfr # 2V701 GRAINGER
Zoro # G903210763
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Voltage 120
- Watts 150
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2V701 GRAINGER
- Zoro # G903210763
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 150 |
Bulb Color Temp. | 3000 |
Description
Replacement for Grainger 2v701 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 273 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-0432-14-E)
- MILWAUKEE TOOL M18 RADIUS Site Light/Charger w/ ONE-KEY (2150-20)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ADVANCE PHILIPS ADVANCE 348 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-1040-14-E)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 4v630 replacement light bulb lamp (4V630 ZORO)
- ILC Replacement for Micro VU 16V 50W replacement light bulb lamp (16V 50W MICRO VU)
- ILC Replacement for Ushio 1000302 replacement light bulb lamp, 2PK (1000302 USHIO)
- ILC Replacement for Osram Sylvania HLX 64653 Long Life replacement light bulb lamp (HLX 64653 LONG LIFE OSRAM SYLVANIA)
- ILC Replacement for High Q Altair SA replacement light bulb lamp (ALTAIR SA HIGH Q)
- Ilc Halogen Light Bulbs