Shop All HID Light Bulbs
Ilc
Replacement for Grainger 2v632 replacement light bulb lamp
Mfr # 2V632 GRAINGER
Zoro # G703018361
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100
- Bulb Shape ED17
- Watts 70
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2V632 GRAINGER
- Zoro # G703018361
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2100 |
Bulb Shape | ED17 |
Watts | 70 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Grainger 2v632 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb (C240-1)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- ILC Replacement for Philips 53par30s/evp/sp10 replacement light bulb lamp (53PAR30S/EVP/SP10 PHILIPS)
- ILC Replacement for PHILIPS MH250/U (MH250/U PHILIPS)
- ILC Replacement for Ushio 048777440551 replacement light bulb lamp (048777440551 USHIO)
- ILC Replacement for Eiko Lu100eco replacement light bulb lamp (LU100ECO EIKO)
- ILC Replacement for Seagull Lighting 9428 replacement light bulb lamp, 10PK (9428 SEAGULL LIGHTING)
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- ILC Replacement for Satco S4285 replacement light bulb lamp (S4285 SATCO)
- ILC Replacement for Venture Lighting 58953 replacement light bulb lamp (58953 VENTURE LIGHTING)
- Ilc HID Light Bulbs