Shop All Incandescent Light Bulbs
Ilc
Replacement for Grainger 2v561 replacement light bulb lamp
Mfr # 2V561 GRAINGER
Zoro # G402939325
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 30
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2V561 GRAINGER
- Zoro # G402939325
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 30 |
Voltage | 120 |
Description
Replacement for Grainger 2v561 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Lamp, PL Vertical, 2700K Bulb Color (LED9G24Q-V/827)
- ILC Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp (DYNASTY SCAN DMX AMERICAN DJ)
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- ILC Replacement for GE General Electric G.E 100a/rs/cvg replacement light bulb lamp, 2PK (100A/RS/CVG GE GENERAL ELECTRIC G.E)
- ILC Replacement for Artograph Super Prism Image replacement light bulb lamp (SUPER PRISM IMAGE ARTOGRAPH)
- ILC Replacement for Sylvania 150ps25/rs/sl replacement light bulb lamp (150PS25/RS/SL SYLVANIA)
- ILC Replacement for GE General Electric G.E 50par36/wfl replacement light bulb lamp (50PAR36/WFL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco R20fl30/cs replacement light bulb lamp (R20FL30/CS HALCO)
- ILC Replacement for Light Bulb / Lamp 50a21-47v A21-replaced BY A19 replacement light bulb lamp (50A21-47V A21-REPLACED BY A19 LIGHT BULB / LAM)
- SATCO 25W T8 Appliance Light Bulb Clear, 12PK (45923047206)
- Ilc Incandescent Light Bulbs