Shop All Incandescent Light Bulbs
Ilc
Replacement for Grainger 2v411 replacement light bulb lamp
Mfr # 2V411 GRAINGER
Zoro # G503018608
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2V411 GRAINGER
- Zoro # G503018608
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 120 |
Description
Replacement for Grainger 2v411 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- PELICAN Remote Area Light, Bluetooth, Yellow (094800-0000-245)
- APPLETON ELECTRIC Pendant Mounting Hood (KPA-75)
- ILC Replacement For USHIO M24E200501 (WW-F57G-3)
- ILC Replacement for Tungsram 1078 replacement light bulb lamp, 2PK (1078 TUNGSRAM)
- ILC Replacement for Sylvania 3650t3q/ir/cl 480v replacement light bulb lamp (3650T3Q/IR/CL 480V SYLVANIA)
- ILC Replacement for Philips Tld15w/03 replacement light bulb lamp (TLD15W/03 PHILIPS)
- ILC Replacement For GE GENERAL ELECTRIC GE 25T7DC (WW-1UFX-0)
- ILC Replacement for Bulbrite 25a/220 replacement light bulb lamp (25A/220 BULBRITE)
- ILC Replacement for Damar 3051c replacement light bulb lamp (3051C DAMAR)
- ILC Replacement for Philips 300r/3fl replacement light bulb lamp (300R/3FL PHILIPS)
- Ilc Incandescent Light Bulbs