Shop All LED Light Bulbs
Ilc
Replacement for GRAINGER 2FNP8
Mfr # 2FNP8 GRAINGER
Zoro # G102801427
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2FNP8 GRAINGER
- Zoro # G102801427
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 24 |
Description
Replacement for Grainger 2fnp8 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- ILC Replacement for LIGHT BULB / LAMP F18TBX/827/2P (F18TBX/827/2P LIGHT BULB / LAMP)
- ILC Replacement for Ecco 6220 Series Strobe (6220 SERIES STROBE ECCO)
- SATCO Bulb, LED, 25W, T5, G5, 50K (S29911)
- ILC Replacement for LED 168 White LED replacement light bulb lamp (168 WHITE LED LED)
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- ILC Replacement for Damar 34011a replacement light bulb lamp (34011A DAMAR)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- ILC Replacement For SATCO S18450 (S18450)
- ILC Replacement for Philips 435420 replacement light bulb lamp (435420 PHILIPS)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- Ilc LED Light Bulbs