Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Grainger 2fmu8 replacement light bulb lamp
Mfr # 2FMU8 GRAINGER
Zoro # G102827205
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type PGJ13 RIGHT ANGLE PREFOCUS
- Wattage Equivalency 50
- Watts 50
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 2FMU8 GRAINGER
- Zoro # G102827205
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | PGJ13 RIGHT ANGLE PREFOCUS |
Wattage Equivalency | 50 |
Watts | 50 |
Voltage | 12.8 |
Description
Replacement for Grainger 2fmu8 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 30", PK2, 2 PK (BSGD2430)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- AGS SIL-Glyde Silicone Brake Lubricant, Tube, 8 oz (BK-8)
- HALTEC Tire Valve, for Aluminum Rim, 1.94 In (TV-554D)
- ILC Replacement for Komori Printing Press 24V 3W Mini-screw Base replacement light bulb lamp (24V 3W MINI-SCREW BASE KOMORI PRINTING PRESS)
- ILC Replacement for Osram Sylvania 7952 replacement light bulb lamp (7952 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, H4578 (H4578)
- ILC Replacement For SEALED BEAM 4415A (WW-50GG-7)
- ILC Replacement for Eschenbach 1546 replacement light bulb lamp, 10PK (1546 ESCHENBACH)
- ILC Replacement for American Optical 1048 replacement light bulb lamp, 2PK (1048 AMERICAN OPTICAL)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1158 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L87S-2)
- Ilc Automotive Lighting