Shop All Halogen Light Bulbs
Ilc
Replacement for Grainger 2dzy9 replacement light bulb lamp
Mfr # 2DZY9 GRAINGER
Zoro # G503025101
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Color Temp. 2800
- Voltage 12
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2DZY9 GRAINGER
- Zoro # G503025101
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Description
Replacement for Grainger 2dzy9 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DR. Fischer 13713x/98 replacement light bulb lamp (13713X/98 DR. FISCHER)
- BODINE LED Emergency Lighting Inverter, 15W, 120V (BTB015B2UK45L1PDI1)
- HOLLAND BAR STOOL CO U.S. Army 3 Shade Billiard Light, Black Fixture (BL3BKArmy)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- ILC Replacement for Aeroflash 040-0028 replacement light bulb lamp (040-0028 AEROFLASH)
- ILC Replacement for Damar Jc150-150w 150w 24V replacement light bulb lamp (JC150-150W 150W 24V DAMAR)
- ILC Replacement for GE General Electric G.E Q71mr16c/cg40-12v replacement light bulb lamp (Q71MR16C/CG40-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Sylvania 75par38/hal/sp9 120v replacement light bulb lamp (75PAR38/HAL/SP9 120V SYLVANIA)
- ILC Replacement for Osram Sylvania 64465u replacement light bulb lamp (64465U OSRAM SYLVANIA)
- ILC Replacement for Sylvania 45par38/cap/spl/wsp12 130v replacement light bulb lamp (45PAR38/CAP/SPL/WSP12 130V SYLVANIA)
- Ilc Halogen Light Bulbs