Shop All Halogen Light Bulbs
Ilc
Replacement for Grainger 1tjv8 replacement light bulb lamp
Mfr # 1TJV8 GRAINGER
Zoro # G103211829
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3050
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Shape MR16
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1TJV8 GRAINGER
- Zoro # G103211829
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3050 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Shape | MR16 |
Watts | 50 |
Description
Replacement for Grainger 1tjv8 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Dimmable (14T8/COR/48-850/IF21/G/DIM 10/1)
- ILC Replacement for Olympus 8-c406 replacement light bulb lamp (8-C406 OLYMPUS)
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- ILC Replacement for GE GENERAL ELECTRIC G.E 0043168380065EAN (0043168380065EAN GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania HLX 64659 replacement light bulb lamp (HLX 64659 SYLVANIA)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Fujix Fmrp 30 AU replacement light bulb lamp (FMRP 30 AU FUJIX)
- ILC Replacement for Naed 54261 replacement light bulb lamp (54261 NAED)
- Ilc Halogen Light Bulbs