Shop All Fluorescent Light Bulbs
Ilc
Replacement for Grainger 1tgy8 replacement light bulb lamp
Mfr # 1TGY8 GRAINGER
Zoro # G902800224
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 58
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1TGY8 GRAINGER
- Zoro # G902800224
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 58 |
Bulb Color Temp. | 4000 |
Description
Replacement for Grainger 1tgy8 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- CURRENT Relax LED A15 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (36980)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- KEYSTONE 3000K 120V PAR30 LED Bulb, KT-LED10PAR30-F-830 (KT-LED10PAR30-F-830)
- ILC Replacement for Philips Pl-c/2p 18w/835 replacement light bulb lamp (PL-C/2P 18W/835 PHILIPS)
- ILC Replacement for Damar F40t12 Truetone 741 4100k replacement light bulb lamp, 25PK (F40T12 TRUETONE 741 4100K DAMAR)
- ILC Replacement for Halco F32tbx/835/a/eco replacement light bulb lamp (F32TBX/835/A/ECO HALCO)
- ILC Replacement for Light Bulb / Lamp F14w/t5/850/eco replacement light bulb lamp (F14W/T5/850/ECO LIGHT BULB / LAMP)
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- ILC Replacement for Fujix C-550 Lannovia replacement light bulb lamp, 50PK (C-550 LANNOVIA FUJIX)
- ILC Replacement for GE GENERAL ELECTRIC G.E F55BX/835 (F55BX/835 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs