Shop All Halogen Light Bulbs
Ilc
Replacement for Grainger 1e656 replacement light bulb lamp
Mfr # 1E656 GRAINGER
Zoro # G903212002
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 360
- Bulb Color Temp. 3300
- Bulb Base Type G5.3
- Bulb Shape T4
- Voltage 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1E656 GRAINGER
- Zoro # G903212002
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 360 |
Bulb Color Temp. | 3300 |
Bulb Base Type | G5.3 |
Bulb Shape | T4 |
Voltage | 82 |
Description
Replacement for Grainger 1e656 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Exit, Wh Dc Hous, Unv, Rng, W Bat, 2 Side, Sd (CX72WHSD)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U524)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30BZ)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (3157NA-2PK)
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- ILC Replacement for Sylvania 50par20/hal/spl/nfl30 replacement light bulb lamp (50PAR20/HAL/SPL/NFL30 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- ILC Replacement for Donar 30202 replacement light bulb lamp (30202 DONAR)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- ILC Replacement for LIF P1/12 225v replacement light bulb lamp (P1/12 225V LIF)
- ILC Replacement for Braun D-40 replacement light bulb lamp (D-40 BRAUN)
- Ilc Halogen Light Bulbs