Shop All Halogen Light Bulbs
Ilc
Replacement for Grainger 1c616 replacement light bulb lamp
Mfr # 1C616 GRAINGER
Zoro # G803212058
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3050
- Watts 150
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1C616 GRAINGER
- Zoro # G803212058
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3050 |
Watts | 150 |
Voltage | 24 |
Description
Replacement for Grainger 1c616 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jabsco 64046-0006 replacement light bulb lamp (64046-0006 JABSCO)
- ILC Replacement for Osram Sylvania 64485 CL replacement light bulb lamp (64485 CL OSRAM SYLVANIA)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- ILC Replacement for Osram Sylvania 60par16/hal/nsp10 130v replacement light bulb lamp (60PAR16/HAL/NSP10 130V OSRAM SYLVANIA)
- ILC Replacement for Tizio A9-tizio replacement light bulb lamp (A9-TIZIO TIZIO)
- ILC Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp (ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH)
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- ILC Replacement for Sylvania 64339ac replacement light bulb lamp (64339AC SYLVANIA)
- Ilc Halogen Light Bulbs