Shop All Decorative Light Bulbs
Ilc
Replacement for Graham Field Surgical Prineal Heat Lamp replacement light bulb lamp
Mfr # PRINEAL HEAT LAMP GRAHAM FIELD SURGICAL
Zoro # G802927908
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Shape S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PRINEAL HEAT LAMP GRAHAM FIELD SURGICAL
- Zoro # G802927908
- Country of Origin China
- Category Decorative Light Bulbs
Details
Watts | 40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Shape | S |
Description
Replacement for Graham Field Surgical Prineal Heat Lamp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 40 W A15 Specialty Incandescent Bulb E26 (Medium) White (04002)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32N35I)
- SUNBLASTER CFL 6400K Full Spectrum, 125W (SL0900163)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- ILC Replacement for Satco A3684 replacement light bulb lamp, 4PK (A3684 SATCO)
- ILC Replacement for Satco S3286 replacement light bulb lamp, 25PK (S3286 SATCO)
- ILC Replacement for ZORO 3BA96 (3BA96 ZORO)
- ILC Replacement for Satco S3268 replacement light bulb lamp, 4PK (S3268 SATCO)
- ILC Replacement for Bulbrite 40cfc/25/2 replacement light bulb lamp, 10PK (40CFC/25/2 BULBRITE)
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- SATCO 25 W CA8 Incandescent - Clear - 3000 Hours - 100L - Candelabra Base - 120V (S2418)
- Ilc Decorative Light Bulbs