Shop All Halogen Light Bulbs
Ilc
Replacement for Graflex Graflex-16 900 replacement light bulb lamp
Mfr # GRAFLEX-16 900 GRAFLEX
Zoro # G903209385
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX17Q 3-4 PIN BASE, CENTER POST
- Voltage 21
- Watts 250
- Bulb Color Temp. 3300
- Bulb Shape T14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # GRAFLEX-16 900 GRAFLEX
- Zoro # G903209385
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX17Q 3-4 PIN BASE, CENTER POST |
Voltage | 21 |
Watts | 250 |
Bulb Color Temp. | 3300 |
Bulb Shape | T14 |
Description
Replacement for Graflex Graflex-16 900 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Bulb, 120V 53w GU10 LED (TP-GU10G6LED5.3W120V)
- ZORO SELECT Replacement Bulb, F/14.4V Flashlights, PK2 (XPR14)
- SOUTHWIRE 12 in. Long Stud Joist Boca Nail Plate (SP-512)
- ILC Replacement for Halco R20fl100/s replacement light bulb lamp (R20FL100/S HALCO)
- ILC Replacement for Satco S4684 replacement light bulb lamp (S4684 SATCO)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25/rvl 120v replacement light bulb lamp (75PAR30/H/FL25/RVL 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jde14 110-130v 100w replacement light bulb lamp (JDE14 110-130V 100W LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 49410 replacement light bulb lamp (49410 EIKO)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- ILC Replacement for Grimes A-4174-24 replacement light bulb lamp (A-4174-24 GRIMES)
- Ilc Halogen Light Bulbs