Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Good Earth Lighting G8-120v20w-xblb replacement light bulb lamp
Mfr # G8-120V20W-XBLB GOOD EARTH LIGHTING
Zoro # G902822462
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GY8 / GY8.6 / GY7.9 2-PIN
- Wattage Equivalency 20
- Watts 20
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # G8-120V20W-XBLB GOOD EARTH LIGHTING
- Zoro # G902822462
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | GY8 / GY8.6 / GY7.9 2-PIN |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 120 |
Description
Replacement for Good Earth Lighting G8-120v20w-xblb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Refractometer, Hand Held (REFRACTOMETER)
- ZEROSTART Silicone Pad, Fuel Filter - 100W, 12Vdc, 0.8A - 4in. 10 Cm X 1in. 30.5 Cm (3400037)
- MOTORAD Integrated Housing, 815-207 (815-207)
- HI-RUN ATV Tire, 22x11-8, 2 Ply, Knobby (WD1062)
- ILC Replacement For MINIATURE LAMP 112 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R65A-5)
- ILC Replacement for Welch Allyn 02500-u replacement light bulb lamp (02500-U WELCH ALLYN)
- ILC Replacement For LIGHT BULB LAMP 4464 (WW-2WRF-4)
- ILC Replacement For DODGE RAM PICKUP YEAR 2009 HEADLIGHTS HIGH BEAM 2PK (2PAK:WW-GA9L-1)
- ILC Replacement For BATTERIES AND LIGHT BULBS H7553 (WW-LQ62-0)
- ILC Replacement for Osram Sylvania Alupar 56/wfl/500w/120v replacement light bulb lamp (ALUPAR 56/WFL/500W/120V OSRAM SYLVANIA)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3418)
- Ilc Vehicle Bulbs & Lenses