Shop All LED Light Bulbs
Ilc
Replacement for GM / General Motors 1550538 Blue LED Replacement replacement light bulb lamp
Mfr # 1550538 BLUE LED REPLACEMENT GM / GENERAL MOTOR
Zoro # G002860456
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T3.25
- Voltage 14
- Watts 0.03
- Wattage Equivalency 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1550538 BLUE LED REPLACEMENT GM / GENERAL MOTOR
- Zoro # G002860456
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T3.25 |
Voltage | 14 |
Watts | 0.03 |
Wattage Equivalency | 0.03 |
Description
Replacement for GM / General Motors 1550538 Blue LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- NIGHTSTICK Dual Light Lantern, Rechargeable, Green (XPR-5580G)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- ILC Replacement for Halco T896fr42/850/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/RDC/LED HALCO)
- ILC Replacement for Osram Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania Led9a19/dim/o/850/g5/rp replacement light bulb lamp (LED9A19/DIM/O/850/G5/RP OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 68921 replacement light bulb lamp (68921)
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- ILC Replacement for Damar 32276d replacement light bulb lamp (32276D DAMAR)
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- Ilc LED Light Bulbs