Shop All LED Light Bulbs
Ilc
Replacement for Glo-brite 124 RED LED Replacement replacement light bulb lamp
Mfr # 124 RED LED REPLACEMENT GLO-BRITE
Zoro # G602860511
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T3.25
- Voltage 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 124 RED LED REPLACEMENT GLO-BRITE
- Zoro # G602860511
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T3.25 |
Voltage | 14 |
Description
Replacement for Glo-brite 124 RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbworks Bw.gtl3 replacement light bulb lamp (BW.GTL3 BULBWORKS)
- ILC Replacement for Osram Sylvania 64638 HLX replacement light bulb lamp (64638 HLX OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania L13w/41-827 replacement light bulb lamp (L13W/41-827 OSRAM SYLVANIA)
- MAKITA 18V Cordless LED FlashlightSpotlight (MAKDML812)
- ILC Replacement For SATCO S7945 LED BASE TYPE E14 3PK (3PAK:WX-LSVJ-7)
- ILC Replacement for Philips 461574 replacement light bulb lamp (461574 PHILIPS)
- ILC Replacement For PERKO 0337013DP LED REPLACEMENT (WX-SLBJ-1)
- ILC Replacement For SATCO S39392 (S39392)
- ILC Replacement for International Lighting F32t8/735 LED Replacement replacement light bulb lamp (F32T8/735 LED REPLACEMENT INTERNATIONAL LIGHTING)
- ILC Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT ZORO)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6703)
- Ilc LED Light Bulbs