Shop All Fluorescent Light Bulbs
Ilc
Replacement for Gilbert 2002gt Flying Venus replacement light bulb lamp
Mfr # 2002GT FLYING VENUS GILBERT
Zoro # G502953290
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 2002GT FLYING VENUS GILBERT
- Zoro # G502953290
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Description
Replacement for Gilbert 2002gt Flying Venus replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8453-001D)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- ILC Replacement For LIGHT BULB LAMP 200PS30RS 250V IF, 200PS30RS 250V IF (200PS30/RS 250V (IF))
- ILC Replacement for OSRAM SYLVANIA 64435U (64435U OSRAM SYLVANIA)
- ILC Replacement for PHILIPS F34T12/ADV50/EW/ALTO (F34T12/ADV50/EW/ALTO PHILIPS)
- ILC Replacement for Feit Electric Pld26/41 replacement light bulb lamp (PLD26/41 FEIT ELECTRIC)
- ILC Replacement for Green Energy F13t5 WW replacement light bulb lamp (F13T5 WW GREEN ENERGY)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- ILC Replacement for ATHALON F57QBX/840/A/4P/EOL (F57QBX/840/A/4P/EOL ATHALON)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/830 replacement light bulb lamp (DULUX D/E 13W/830 OSRAM SYLVANIA)
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- Ilc Fluorescent Light Bulbs