Shop All Halogen Light Bulbs
Ilc
Replacement for Gettinge Castle Rolux 200w 24V replacement light bulb lamp
Mfr # ROLUX 200W 24V GETTINGE CASTLE
Zoro # G403211680
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3400
- Watts 200
- Voltage 24
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ROLUX 200W 24V GETTINGE CASTLE
- Zoro # G403211680
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3400 |
Watts | 200 |
Voltage | 24 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Gettinge Castle Rolux 200w 24V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- TERRACYCLE REGULATED WASTE Spinner Assy (55-132)
- ILC Replacement for Lectric Lights T13074 replacement light bulb lamp (T13074 LECTRIC LIGHTS)
- ILC Replacement for PHILIPS 423889 REPLACED BY (423889 REPLACED BY PHILIPS)
- ILC Replacement for Deltronic 03000402 replacement light bulb lamp (03000402 DELTRONIC)
- ILC Replacement for Unico Corded Junior Microscope Bulb replacement light bulb lamp (CORDED JUNIOR MICROSCOPE BULB UNICO)
- ILC Replacement for GE General Electric G.E 15507 replacement light bulb lamp (15507 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 687541 replacement light bulb lamp (687541 BULBRITE)
- ILC Replacement for Colortran 213-065 replacement light bulb lamp (213-065 COLORTRAN)
- ILC Replacement for Light Bulb / Lamp JCR 6V 5W Mr11 replacement light bulb lamp (JCR 6V 5W MR11 LIGHT BULB / LAMP)
- ILC Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp (FO-150 SERIES CHIU TECHNICAL CORP.)
- Ilc Halogen Light Bulbs