Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Genius Motor Spot replacement light bulb lamp
Mfr # MOTOR SPOT GENIUS
Zoro # G403214322
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Wattage Equivalency 250
- Voltage 24
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MOTOR SPOT GENIUS
- Zoro # G403214322
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Wattage Equivalency | 250 |
Voltage | 24 |
Watts | 250 |
Description
Replacement for Genius Motor Spot replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- SANOXY 22 LED Dual Security Detector Solar Spot Light Motion Sensor Outdoor Floodlight (PPT-203275608157)
- PELICAN Headlamp, Industrial, Black, 33/17lm (2745C)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ILC Replacement for Selecon Accent Spot replacement light bulb lamp (ACCENT SPOT SELECON)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILB GOLD Bulb, Incandescent Par Br Par46, Replacement For Donsbulbs, 200Par46/3Nsp (200PAR46/3NSP)
- Ilc Flood & Spot Light Bulbs